Motion
F354W
Modular Style Air Filter - 40 micron, 100 scfm, 1/2 NPT Ports, Nylon Bowl, Manual Drain, With Guard
Mi Item #00272972
MFR #F354W
Price$85.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 40 micron, 100 scfm, 1/2 NPT Ports, Nylon Bowl, Manual Drain, With Guard
Mi Item #00272972
MFR #F354W

Mfr description
F354W FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.00/each

Specifications

Dimensions

  • Overall Height
    6.87 in
  • Overall Length
    2.75 in
  • Port Size
    1/2 NPT

Details

  • Bowl Capacity
    6 oz
  • Bowl Material
    Nylon Bowl
  • Bowl Options
    With Guard
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    40 µm
  • Filter Type
    Modular Style Filter
  • Maximum Air Flow
    100 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    40 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)