Motion
EN61340-MG

BOSTON GEAR
EN61340-MG

Modular Style Air Filter - 40 micron, 150 scfm, 1/2 NPT Ports, Polycarbonate Bowl, Automatic (Normally Closed) Drain
MI ITEM #00272980
MFR #EN61340-MG
Price$597.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EN61340-MG

Modular Style Air Filter - 40 micron, 150 scfm, 1/2 NPT Ports, Polycarbonate Bowl, Automatic (Normally Closed) Drain
MI ITEM #00272980
MFR #EN61340-MG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$597.52/each

Specifications

Dimensions

  • Overall Length
    3.15 in
  • Port Size
    1/2 NPT
  • Weight
    1.87 lbs

Details

  • Bowl Capacity
    7 oz
  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Rating
    40 µm
  • Filter Type
    Modular Style Filter
  • Maximum Air Flow
    150 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    40 micron
  • Port Gender
    Female
  • Thread Standard
    NPT

Overview

Mfr description
EN61340-MG FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text