Motion
EN61350-MG

BOSTON GEAR
EN61350-MG

Modular Style Air Filter - 40 micron, 150 scfm, 3/4 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
MI ITEM #00273022
MFR #EN61350-MG
Price$513.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EN61350-MG

Modular Style Air Filter - 40 micron, 150 scfm, 3/4 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
MI ITEM #00273022
MFR #EN61350-MG

Mfr description
EN61350-MG FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$513.31/each

Specifications

Dimensions

  • Overall Height
    2.89 in
  • Overall Length
    3.15 in
  • Overall Width
    3.15 in
  • Port Size
    3/4 NPT
  • Weight
    1.83 lbs

Details

  • Bowl Capacity
    7 oz
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    40 µm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    150 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    40 micron
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)