Motion
F17-B00A
Main Air Line Filter - 50 micron, 425 scfm, 1-1/2 NPT Ports, Metal Bowl, Automatic Drain, With Sight Glass
Mi Item #00273055
MFR #F17-B00A
Price$694.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - 50 micron, 425 scfm, 1-1/2 NPT Ports, Metal Bowl, Automatic Drain, With Sight Glass
Mi Item #00273055
MFR #F17-B00A

Mfr description
F17-B00A FILTER 1-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$694.67/each

Specifications

Dimensions

  • Overall Height
    336 mm
  • Port Size
    1-1/2 NPT
  • Weight
    4.72 lbs

Details

  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    50 μm
  • Filter Type
    Main Line Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    70 °F
  • Maximum Air Flow
    425 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    50 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)