Motion
EN41480-MG

BOSTON GEAR
EN41480-MG

Modular Style Air Filter - 40 micron, 445 scfm, 1-1/2 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
MI ITEM #00273074
MFR #EN41480-MG
Your Price$1,572.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EN41480-MG

Modular Style Air Filter - 40 micron, 445 scfm, 1-1/2 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
MI ITEM #00273074
MFR #EN41480-MG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,572.68/each(List $1,808.58)

Overview

Mfr description
EN 41480-MG 1-1/2 FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    40 micron
  • Port Size
    1-1/2 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Maximum Air Flow
    445 scfm
  • Bowl Options
    With Sight Glass
  • Drain Method
    Manual
  • Filter Rating
    40 µm
  • Bowl Capacity
    32 oz
  • Fluid Comp
    Air
  • Overall Length
    4.75 in
  • Overall Width
    4.75 in
  • Maximum Operating Pressure
    250 psi
  • Max Operating Temperature
    175 °F
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Weight
    5.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text