Motion
F17-600A
Main Air Line Filter - 50 micron, 325 scfm, 1/2 NPT Ports, Metal Bowl, Automatic Drain, With Sight Glass
MI ITEM #00273087
MFR #F17-600A
Your Price$434.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - 50 micron, 325 scfm, 1/2 NPT Ports, Metal Bowl, Automatic Drain, With Sight Glass
MI ITEM #00273087
MFR #F17-600A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$434.68/each(List $630.29)

Overview

Mfr description
F17-600A FILTER 3/4"

Specifications

  • Filter Type
    Main Line Filter
  • Micron Rating
    50 micron
  • Port Size
    1/2 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Automatic
  • Maximum Air Flow
    325 scfm
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Filter Rating
    50 μm
  • Fluid Comp
    Air
  • Overall Height
    336 mm
  • Maximum Operating Pressure
    250 psi
  • Max Operating Temperature
    70 °F
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Weight
    4.94 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text