Motion
F329-06-5
High Flow Particulate Filter - 5 micron, 260 scfm, 3/4 NPT Ports, Metal Bowl, Automatic (Normally Closed) Drain, With Sight Glass
MI ITEM #00273096
MFR #F329-06-5
List Price$241.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Particulate Filter - 5 micron, 260 scfm, 3/4 NPT Ports, Metal Bowl, Automatic (Normally Closed) Drain, With Sight Glass
MI ITEM #00273096
MFR #F329-06-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$241.61/each for your price

Overview

Mfr description
F329-06-5 FILTER

Specifications

  • Filter Type
    Main Line Filter
  • Micron Rating
    5 micron
  • Port Size
    3/4 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Automatic (Normally Closed)
  • Maximum Air Flow
    260 scfm
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Filter Rating
    5 μm
  • Bowl Capacity
    29 oz
  • Overall Length
    5.15 in
  • Maximum Operating Pressure
    250 psi
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text