Motion
F329-06W
High Flow Particulate Filter - 40 micron, 260 scfm, 3/4 NPT Ports, Metal Bowl, Automatic (Normally Closed) Drain
Mi Item #00273104
MFR #F329-06W
Price$267.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Particulate Filter - 40 micron, 260 scfm, 3/4 NPT Ports, Metal Bowl, Automatic (Normally Closed) Drain
Mi Item #00273104
MFR #F329-06W

Mfr description
F329-06W FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.38/each

Specifications

Dimensions

  • Overall Length
    5.15 in
  • Port Size
    3/4 NPT

Details

  • Bowl Capacity
    29 oz
  • Bowl Material
    Metal Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Rating
    40 µm
  • Filter Type
    Main Line Filter
  • Maximum Air Flow
    260 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    40 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)