Motion
EN41460-MG

BOSTON GEAR
EN41460-MG

Modular Style Air Filter - 40 micron, 445 scfm, 1 NPT Ports, Metal Bowl, Automatic Drain, With Sight Glass
Mi Item #00273142
MFR #EN41460-MG
Price$1,016.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EN41460-MG

Modular Style Air Filter - 40 micron, 445 scfm, 1 NPT Ports, Metal Bowl, Automatic Drain, With Sight Glass
Mi Item #00273142
MFR #EN41460-MG

Mfr description
EN 41460-MG 1 IN FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,016.94/each

Specifications

Dimensions

  • Overall Length
    4.75 in
  • Overall Width
    4.75 in
  • Port Size
    1 NPT
  • Weight
    5.70 lbs

Details

  • Bowl Capacity
    32 oz
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    40 µm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    445 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    40 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)