Motion
F500-02Z
Miniature Coalescing Filter - 0.03 µm Rating, 15 cfm Air Flow Capacity, 175 psi Max, 1/4 NPT Ports, Manual Drain, Polycarbonate Bowl with Guard
MI ITEM #00273175
MFR #F500-02Z
List Price$127.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Coalescing Filter - 0.03 µm Rating, 15 cfm Air Flow Capacity, 175 psi Max, 1/4 NPT Ports, Manual Drain, Polycarbonate Bowl with Guard
MI ITEM #00273175
MFR #F500-02Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.43/each for your price

Overview

Mfr description
F500-02Z MINI COASLESCER .03M

Specifications

  • Filter Type
    Micro Mist Separator
  • Filter Rating
    0.03 µm
  • Maximum Air Flow
    15 cfm
  • Bowl Options
    Polycarbonate Bowl with Guard
  • Port Size
    1/4 NPT
  • Maximum Operating Pressure
    175 psi
  • Drain Type
    Manual
  • Overall Length
    1.5000 in
  • Overall Height
    4.5000 in
  • Thread Standard
    NPT
  • Bowl Capacity
    1 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text