Motion
F552FW
Mist Separator - 0.03 µm Rating, 24 cfm Air Flow Capacity, 175 psi Max, 1/4 NPT Ports, Manual Drain, Polycarbonate Bowl
MI ITEM #00273209
MFR #F552FW
Your Price$213.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 0.03 µm Rating, 24 cfm Air Flow Capacity, 175 psi Max, 1/4 NPT Ports, Manual Drain, Polycarbonate Bowl
MI ITEM #00273209
MFR #F552FW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$213.87/each(List $245.95)

Overview

Mfr description
F552FW FILTER

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.03 µm
  • Maximum Air Flow
    24 cfm
  • Bowl Options
    Polycarbonate Bowl
  • Port Size
    1/4 NPT
  • Maximum Operating Pressure
    175 psi
  • Drain Type
    Manual
  • Overall Length
    2.7500 in
  • Overall Height
    7.6250 in
  • Thread Standard
    NPT
  • Bowl Capacity
    6 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text