Motion
EN61621-MG

BOSTON GEAR
EN61621-MG

Oil Removing Filter - 0.01 µm Rating, 21 cfm Air Flow Capacity, 250 psi Max, 1/4 NPT Ports, Automatic Drain, Polycarbonate Bowl
MI ITEM #00273221
MFR #EN61621-MG
List Price$1,224.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EN61621-MG

Oil Removing Filter - 0.01 µm Rating, 21 cfm Air Flow Capacity, 250 psi Max, 1/4 NPT Ports, Automatic Drain, Polycarbonate Bowl
MI ITEM #00273221
MFR #EN61621-MG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,224.00/each for your price

Overview

Mfr description
EN 71621-MG OIL REMOVAL FILTER

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    21 cfm
  • Bowl Options
    Polycarbonate Bowl
  • Port Size
    1/4 NPT
  • Maximum Operating Pressure
    250 psi
  • Drain Type
    Automatic
  • Overall Length
    2.68 in
  • Overall Height
    8.16 in
  • Thread Standard
    NPT
  • Bowl Capacity
    1.9 oz
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text