Motion
EN61641-MG

BOSTON GEAR
EN61641-MG

Oil Removing Filter - 0.01 µm Rating, 35 cfm Air Flow Capacity, 250 psi Max, 1/2 NPT Ports, Automatic (Normally Closed) Drain, Metal Bowl With Sight Glass
Mi Item #00273257
MFR #EN61641-MG
Price$1,652.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EN61641-MG

Oil Removing Filter - 0.01 µm Rating, 35 cfm Air Flow Capacity, 250 psi Max, 1/2 NPT Ports, Automatic (Normally Closed) Drain, Metal Bowl With Sight Glass
Mi Item #00273257
MFR #EN61641-MG

Mfr description
EN61641-MG OIL REMOVAL FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,652.97/each

Specifications

Dimensions

  • Overall Length
    3.15 in
  • Port Size
    1/2 NPT
  • Weight
    2.08 lbs

Details

  • Bowl Capacity
    7 oz
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Type
    Automatic (Normally Closed)
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    35 cfm
  • Maximum Operating Pressure
    250 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)