Motion
EN61641-JMG

BOSTON GEAR
EN61641-JMG

Oil Removing Filter - 0.01 µm Rating, 60 cfm Air Flow Capacity, 250 psi Max, 1/2 NPT Ports, Automatic (Normally Open) Drain, Nylon Bowl with Guard
MI ITEM #00273274
MFR #EN61641-JMG
List Price$2,074.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EN61641-JMG

Oil Removing Filter - 0.01 µm Rating, 60 cfm Air Flow Capacity, 250 psi Max, 1/2 NPT Ports, Automatic (Normally Open) Drain, Nylon Bowl with Guard
MI ITEM #00273274
MFR #EN61641-JMG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,074.67/each for your price

Overview

Mfr description
EN61641-JMG OIL REMOVAL FILTER

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    60 cfm
  • Bowl Options
    Nylon Bowl with Guard
  • Port Size
    1/2 NPT
  • Maximum Operating Pressure
    250 psi
  • Drain Type
    Automatic (Normally Open)
  • Overall Length
    3.15 in
  • Thread Standard
    NPT
  • Bowl Capacity
    7 oz
  • Weight
    2.73 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text