Motion
EN41651-MG

BOSTON GEAR
EN41651-MG

Oil Removing Filter - 0.01 µm Rating, 90 cfm Air Flow Capacity, 250 psi Max, 3/4 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00273287
MFR #EN41651-MG
List Price$4,606.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EN41651-MG

Oil Removing Filter - 0.01 µm Rating, 90 cfm Air Flow Capacity, 250 psi Max, 3/4 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00273287
MFR #EN41651-MG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,606.21/each for your price

Overview

Mfr description
EN 41651-MG 3/4 OIL REMOVAL FILTER

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    90 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    3/4 NPT
  • Maximum Operating Pressure
    250 psi
  • Drain Type
    Manual
  • Overall Length
    4.75 in
  • Thread Standard
    NPT
  • Bowl Capacity
    32 oz
  • Weight
    5.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text