Motion
F505-06
High Flow Coalescing Filter - 0.03 µm Rating, 185 cfm Air Flow Capacity, 250 psi Max, 3/4 NPT Ports, Manual Drain, Polycarbonate Bowl with Guard
MI ITEM #00273305
MFR #F505-06
List Price$439.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Coalescing Filter - 0.03 µm Rating, 185 cfm Air Flow Capacity, 250 psi Max, 3/4 NPT Ports, Manual Drain, Polycarbonate Bowl with Guard
MI ITEM #00273305
MFR #F505-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$439.65/each for your price

Overview

Mfr description
F505-06 FILTER

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.03 µm
  • Maximum Air Flow
    185 cfm
  • Bowl Options
    Polycarbonate Bowl with Guard
  • Port Size
    3/4 NPT
  • Maximum Operating Pressure
    250 psi
  • Drain Type
    Manual
  • Overall Length
    4.8750 in
  • Thread Standard
    NPT
  • Bowl Capacity
    29 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text