Motion
F474W
Oil Removing Filter - 0.9 µm Rating, 83 cfm Air Flow Capacity, 250 psi Max, 1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00273759
MFR #F474W
Price$259.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Removing Filter - 0.9 µm Rating, 83 cfm Air Flow Capacity, 250 psi Max, 1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00273759
MFR #F474W

Mfr description
F474W FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.80/each

Specifications

Dimensions

  • Overall Length
    3.7500 in
  • Port Size
    1/2 NPT

Details

  • Bowl Capacity
    10 oz
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Type
    Manual
  • Filter Rating
    0.9 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    83 cfm
  • Maximum Operating Pressure
    250 psi
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)