Motion
L352
Modular Air Lubricator - NPT 0.2500, Plastic Bowl, Flow Rate: 16 ft³/min
Mi Item #00274271
MFR #L352
Price$90.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - NPT 0.2500, Plastic Bowl, Flow Rate: 16 ft³/min
Mi Item #00274271
MFR #L352

Mfr description
L352 LUBRICATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.58/each

Specifications

Dimensions

  • Overall Height
    7.00 in
  • Overall Length
    2.75 in
  • Port Size
    1/4 NPT

Details

  • Bowl Capacity
    5.00 oz
  • Bowl Material
    Plastic
  • Bowl Options
    Guard
  • Includes
    Bowl Guard
  • Max Operating Temperature
    125 °F
  • Maximum Flow Rate
    16 cfm
  • Min Operating Temperature
    40 °F
  • Oil Capacity  
    5.00 oz
  • Operating Temperature Range
    40 to 125 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)