Motion
L353
Modular Air Lubricator - NPT 0.3750, Plastic Bowl, Flow Rate: 82 ft³/min
Mi Item #00274293
MFR #L353
Price$85.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - NPT 0.3750, Plastic Bowl, Flow Rate: 82 ft³/min
Mi Item #00274293
MFR #L353

Mfr description
L353 LUBRICATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.58/each

Specifications

Dimensions

  • Overall Height
    7.00 in
  • Overall Length
    2.75 in
  • Port Size
    3/8 NPT

Details

  • Bowl Capacity
    5.00 oz
  • Bowl Material
    Plastic
  • Bowl Options
    Guard
  • Max Operating Temperature
    125 °F
  • Maximum Flow Rate
    82 cfm
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    40 to 125 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)