Motion
781711747902

BOSTON GEAR
781711747902

Micro Mist Air Lubricator - 1/8 NPT, Flow Rate: 10 ft³/min, Plastic Bowl
MI ITEM #00274302
MFR #781711747902
Your Price$388.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
781711747902

Micro Mist Air Lubricator - 1/8 NPT, Flow Rate: 10 ft³/min, Plastic Bowl
MI ITEM #00274302
MFR #781711747902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$388.50/each(List $446.77)

Overview

Mfr description
EN 43111-F 1/8 LUBRICATOR

Specifications

  • Bowl Material
    Plastic
  • Bowl Capacity
    1 oz
  • Maximum Flow Rate
    10 cfm
  • Operating Temperature Range
    0 to 125 °F
  • Min Operating Temperature
    0 °F
  • Max Operating Temperature
    125 °F
  • Overall Length
    1.63 in
  • Overall Height
    5.23 in
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text