Motion
PG-007633-00001

AVENTICS
PG-007633-00001

Micro Mist Air Lubricator - 1/8 NPT, Flow Rate: 9 ft³/min, Plastic Bowl
MI ITEM #00274306
MFR #PG-007633-00001
List Price$2,723.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
PG-007633-00001

Micro Mist Air Lubricator - 1/8 NPT, Flow Rate: 9 ft³/min, Plastic Bowl
MI ITEM #00274306
MFR #PG-007633-00001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,723.73/each for your price

Overview

Mfr description
PG7633-0001 1/8 LUBRICATOR

Specifications

  • Bowl Material
    Plastic
  • Bowl Capacity
    1 oz
  • Maximum Flow Rate
    9 cfm
  • Operating Temperature Range
    0 to 130 °F
  • Min Operating Temperature
    0 °F
  • Max Operating Temperature
    130 °F
  • Overall Length
    1.5000 in
  • Overall Height
    4.6250 in
  • Weight
    6.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text