Motion
781711747919

BOSTON GEAR
781711747919

Micro Mist Air Lubricator - 1/4 NPT, Flow Rate: 10 ft³/min, Plastic Bowl
MI ITEM #00274312
MFR #781711747919
Price$363.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
781711747919

Micro Mist Air Lubricator - 1/4 NPT, Flow Rate: 10 ft³/min, Plastic Bowl
MI ITEM #00274312
MFR #781711747919

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$363.52/each

Specifications

Dimensions

  • Overall Height
    5.23 in
  • Overall Length
    1.63 in
  • Weight
    0.36 lbs

Details

  • Bowl Capacity
    1 oz
  • Bowl Material
    Plastic
  • Max Operating Temperature
    125 °F
  • Maximum Flow Rate
    10 cfm
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 to 125 °F

Overview

Mfr description
EN 43121-F 1/4 LUBRICATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text