Motion
PG-007634-00001

AVENTICS
PG-007634-00001

Micro Mist Air Lubricator - 1/4 NPT, Flow Rate: 45 ft³/min, Plastic Bowl
Mi Item #00274316
MFR #PG-007634-00001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
PG-007634-00001

Micro Mist Air Lubricator - 1/4 NPT, Flow Rate: 45 ft³/min, Plastic Bowl
Mi Item #00274316
MFR #PG-007634-00001

Mfr description
PG7634-0001 1/4 LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4.6250 in
  • Overall Length
    1.5000 in
  • Weight
    5.77 lbs

Details

  • Bowl Capacity
    1 oz
  • Bowl Material
    Plastic
  • Max Operating Temperature
    130 °F
  • Maximum Flow Rate
    45 cfm
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 to 130 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)