Motion
L182
Micro Mist Air Lubricator - Plastic Bowl, 1 oz Capacity, 16 cfm Max Flow
Mi Item #00274318
MFR #L182
Price$59.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Air Lubricator - Plastic Bowl, 1 oz Capacity, 16 cfm Max Flow
Mi Item #00274318
MFR #L182

Mfr description
L182 LUBRICATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.73/each

Specifications

Dimensions

  • Overall Height
    5.0000 in
  • Overall Length
    1.3750 in

Details

  • Bowl Capacity
    1 oz
  • Bowl Material
    Plastic
  • Lubricator Type
    Mini Fog
  • Max Operating Temperature
    125 °F
  • Maximum Flow Rate
    16 cfm
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    40 to 125 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)