Motion
EN73220-FMG

BOSTON GEAR
EN73220-FMG

Micro Mist Air Lubricator - 1/4 NPTF, Flow Rate: 60 ft³/min, Aluminum Bowl
Mi Item #00274341
MFR #EN73220-FMG
Price$614.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EN73220-FMG

Micro Mist Air Lubricator - 1/4 NPTF, Flow Rate: 60 ft³/min, Aluminum Bowl
Mi Item #00274341
MFR #EN73220-FMG

Mfr description
EN 73220-FMG LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$614.01/each

Specifications

Dimensions

  • Overall Height
    9.07 in
  • Overall Length
    3.15 in
  • Overall Width
    2.45 in

Details

  • Bowl Capacity
    7 oz
  • Bowl Material
    Aluminum
  • Max Operating Temperature
    175 °F
  • Maximum Flow Rate
    60 cfm
  • Maximum Operating Pressure
    250 psi
  • Min Operating Temperature
    0 °F
  • Operating Medium
    Air
  • Operating Temperature Range
    0 To 175 °F
  • Recommended Lubricants
    ISO VG 7 to 46
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)