Motion
EN63340-FMG

BOSTON GEAR
EN63340-FMG

Modular Air Lubricator - NPT 0.3750, Metal Bowl, Flow Rate: 100 ft³/min, 7.00 oz Oil Capacity
Mi Item #00274502
MFR #EN63340-FMG
Price$665.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EN63340-FMG

Modular Air Lubricator - NPT 0.3750, Metal Bowl, Flow Rate: 100 ft³/min, 7.00 oz Oil Capacity
Mi Item #00274502
MFR #EN63340-FMG

Mfr description
EN63340-FMG LUBRICATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$665.76/each

Specifications

Dimensions

  • Overall Height
    9.07 in
  • Overall Length
    3.15 in
  • Overall Width
    2.89 in
  • Port Size
    3/8 NPT
  • Weight
    1.94 lbs

Details

  • Bowl Capacity
    7.00 oz
  • Bowl Material
    Metal
  • Bowl Options
    Sight Glass
  • Includes
    Mounting Bracket
  • Max Operating Temperature
    175 °F
  • Maximum Flow Rate
    100 cfm
  • Maximum Operating Pressure
    250 psi
  • Min Operating Temperature
    0 °F
  • Oil Capacity  
    7.00 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    0 to 175 °F
  • Recommended Lubricants
    ISO VG 7 to 46
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)