Motion
L376W
Modular Air Lubricator - NPT 0.7500, Metal Bowl, Flow Rate: 142 ft³/min
Mi Item #00274532
MFR #L376W
Price$134.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - NPT 0.7500, Metal Bowl, Flow Rate: 142 ft³/min
Mi Item #00274532
MFR #L376W

Mfr description
L376W LUBRICATOR 10 OZ. BOWL (OLD 6506)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.13/each

Specifications

Dimensions

  • Overall Height
    8.41 in
  • Overall Length
    3.75 in
  • Port Size
    3/4 NPT

Details

  • Bowl Capacity
    10.00 oz
  • Bowl Material
    Metal
  • Bowl Options
    Sight Glass
  • Max Operating Temperature
    175 °F
  • Maximum Flow Rate
    142 cfm
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    40 to 175 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)