Motion
EN63350-MG

BOSTON GEAR
EN63350-MG

Modular Air Lubricator - NPT 0.3750, Metal Bowl, Flow Rate: 100 ft³/min, 7.00 oz Oil Capacity
MI ITEM #00274541
MFR #EN63350-MG
Your Price$520.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EN63350-MG

Modular Air Lubricator - NPT 0.3750, Metal Bowl, Flow Rate: 100 ft³/min, 7.00 oz Oil Capacity
MI ITEM #00274541
MFR #EN63350-MG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$520.01/each(List $752.58)

Overview

Mfr description
EN63350-MG LUBRICATOR

Specifications

  • Port Size
    3/8 NPT
  • Bowl Material
    Metal
  • Maximum Flow Rate
    100 cfm
  • Oil Capacity
  • Bowl Capacity
    7.00 oz
  • Bowl Options
    Sight Glass
  • Operating Medium
    Air
  • Recommended Lubricants
    ISO VG 7 to 46
  • Maximum Operating Pressure
    250 psi
  • Operating Temperature Range
    0 to 175 °F
  • Min Operating Temperature
    0 °F
  • Max Operating Temperature
    175 °F
  • Overall Length
    3.15 in
  • Overall Width
    2.89 in
  • Overall Height
    9.07 in
  • Includes
    Mounting Bracket
  • Weight
    1.91 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text