Motion
L17-B00A
Metal Bowl, 275 scfm Max Flow
Mi Item #00274574
MFR #L17-B00A
Price$503.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Bowl, 275 scfm Max Flow
Mi Item #00274574
MFR #L17-B00A

Mfr description
L17-B00A LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.70/each

Specifications

Details

  • Bowl Capacity
    3.4 oz
  • Bowl Material
    Metal
  • Lubricator Type
    Jumbo Micro-Fog
  • Maximum Flow Rate
    275 scfm
  • Maximum Operating Pressure
    250 psig
  • Series
    L17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)