Motion
781711739839

BOSTON GEAR
781711739839

Micro Mist Air Lubricator - 1-1/2 NPT, Flow Rate: 275 ft³/min, Metal Bowl
MI ITEM #00274579
MFR #781711739839
Price$1,541.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
781711739839

Micro Mist Air Lubricator - 1-1/2 NPT, Flow Rate: 275 ft³/min, Metal Bowl
MI ITEM #00274579
MFR #781711739839

Mfr description
EN 43480-FMG 1-1/2 LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,541.39/each

Specifications

Dimensions

  • Overall Height
    12.46 in
  • Overall Length
    4.50 in
  • Weight
    5.85 lbs

Details

  • Bowl Capacity
    32 oz
  • Bowl Material
    Metal
  • Bowl Options
    Sight Glass
  • Max Operating Temperature
    175 °F
  • Maximum Flow Rate
    275 cfm
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 to 175 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)