Motion
781711739716

BOSTON GEAR
781711739716

Modular Air Lubricator - NPT 1.5000, Metal Bowl, Flow Rate: 275 ft³/min
MI ITEM #00274587
MFR #781711739716
Your Price$1,489.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
781711739716

Modular Air Lubricator - NPT 1.5000, Metal Bowl, Flow Rate: 275 ft³/min
MI ITEM #00274587
MFR #781711739716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,489.22/each(List $1,712.61)

Overview

Mfr description
EN 43480-MG 1-1/2 LUBRICATOR

Specifications

  • Port Size
    1-1/2 NPT
  • Bowl Material
    Metal
  • Maximum Flow Rate
    275 cfm
  • Bowl Capacity
    32.00 oz
  • Bowl Options
    Sight Glass
  • Operating Temperature Range
    0 to 175 °F
  • Min Operating Temperature
    0 °F
  • Max Operating Temperature
    175 °F
  • Overall Length
    4.50 in
  • Overall Height
    12.46 in
  • Weight
    5.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text