Motion
L386W
Modular Air Lubricator - NPT 0.7500, Metal Bowl, Flow Rate: 142 ft³/min
MI ITEM #00274597
MFR #L386W
Price$189.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - NPT 0.7500, Metal Bowl, Flow Rate: 142 ft³/min
MI ITEM #00274597
MFR #L386W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$189.55/each

Specifications

Dimensions

  • Overall Height
    11.59 in
  • Overall Length
    3.75 in
  • Port Size
    3/4 NPT

Details

  • Bowl Capacity
    20.00 oz
  • Bowl Material
    Metal
  • Bowl Options
    Sight Glass
  • Max Operating Temperature
    175 °F
  • Maximum Flow Rate
    142 cfm
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    40 to 175 °F

Overview

Mfr description
L386W LUBRICATOR (OLD 6506W) 20 OZ.BOWL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text