Motion
781711739730

BOSTON GEAR
781711739730

Micro Mist Air Lubricator - 3/4 NPT, Flow Rate: 160 ft³/min, Metal Bowl
MI ITEM #00274598
MFR #781711739730
List Price$1,468.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
781711739730

Micro Mist Air Lubricator - 3/4 NPT, Flow Rate: 160 ft³/min, Metal Bowl
MI ITEM #00274598
MFR #781711739730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,468.89/each for your price

Overview

Mfr description
EN 43450-FMG 3/4 LUBRICATOR

Specifications

  • Bowl Options
    Sight Glass
  • Bowl Material
    Metal
  • Bowl Capacity
    32 oz
  • Maximum Flow Rate
    160 cfm
  • Operating Temperature Range
    0 to 175 °F
  • Min Operating Temperature
    0 °F
  • Max Operating Temperature
    175 °F
  • Overall Length
    4.50 in
  • Overall Height
    12.46 in
  • Weight
    5.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text