Motion
L17-800A
Metal Bowl, 275 scfm Max Flow
Mi Item #00274625
MFR #L17-800A
Price$359.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Bowl, 275 scfm Max Flow
Mi Item #00274625
MFR #L17-800A

Mfr description
L17-800A LUBRICATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$359.24/each

Specifications

Details

  • Bowl Capacity
    3.4 oz
  • Bowl Material
    Metal
  • Lubricator Type
    Jumbo Micro-Fog
  • Maximum Flow Rate
    275 scfm
  • Maximum Operating Pressure
    250 psig
  • Series
    L17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)