Motion
EN43460-MG

BOSTON GEAR
EN43460-MG

Modular Air Lubricator - NPT 0.3750, Metal Bowl, Flow Rate: 275 ft³/min, 32.00 oz Oil Capacity
Mi Item #00274652
MFR #EN43460-MG
Price$1,048.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EN43460-MG

Modular Air Lubricator - NPT 0.3750, Metal Bowl, Flow Rate: 275 ft³/min, 32.00 oz Oil Capacity
Mi Item #00274652
MFR #EN43460-MG

Mfr description
EN 43460-MG 1" LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,048.47/each

Specifications

Dimensions

  • Overall Height
    12.46 in
  • Overall Length
    4.50 in
  • Port Size
    3/8 NPT
  • Weight
    5.70 lbs

Details

  • Bowl Capacity
    32.00 oz
  • Bowl Material
    Metal
  • Bowl Options
    Sight Glass
  • Includes
    Mounting Bracket
  • Max Operating Temperature
    175 °F
  • Maximum Flow Rate
    275 cfm
  • Maximum Operating Pressure
    250 psi
  • Min Operating Temperature
    0 °F
  • Oil Capacity  
    32.00 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    0 to 175 °F
  • Recommended Lubricants
    ISO VG 7 to 46
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)