Motion
C35B
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 12 gpm Max Flow, 2000 psi Max Operating Pressure, 3/4 NPT Port Size
MI ITEM #00275416
MFR #C35B
Price$140.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 12 gpm Max Flow, 2000 psi Max Operating Pressure, 3/4 NPT Port Size
MI ITEM #00275416
MFR #C35B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$140.18/each

Specifications

Dimensions

  • Overall Length
    74.7 mm
  • Overall Width
    41.3 mm
  • Port 1 Size/Type
    3/4 NPT

Details

  • Body Material
    Brass
  • Cracking Pressure
    2.5 psi
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    2000 psi
  • Mounting Type
    Inline

Overview

Mfr description
C35B CHECK VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text