Motion
C25S
C25S Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 5 gpm Max Flow, 5000 psi Max Operating Pressure, 3/8 NPT Port Size
Mi Item #00275427
MFR #C25S
Price$62.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C25S Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 5 gpm Max Flow, 5000 psi Max Operating Pressure, 3/8 NPT Port Size
Mi Item #00275427
MFR #C25S

Mfr description
C25S CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.46/each

Specifications

Dimensions

  • Overall Length
    2-1/4 in
  • Overall Width
    1-1/16 in
  • Port 1 Size/Type
    3/8 NPT

Details

  • Body Material
    Steel
  • Cracking Pressure
    2.5 psi
  • Maximum Flow Rate
    5 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Inline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)