Motion
C10SS
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 1.5 gpm Max Flow, 5000 psi Max Operating Pressure, 1/8 NPT Port Size
MI ITEM #00275438
MFR #C10SS
Your Price$118.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 1.5 gpm Max Flow, 5000 psi Max Operating Pressure, 1/8 NPT Port Size
MI ITEM #00275438
MFR #C10SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$118.53/each(List $136.32)

Overview

Mfr description
C10SS CHECK VALVE

Specifications

  • Cracking Pressure
    2.5 psi
  • Maximum Flow Rate
    1.5 gpm
  • Maximum Operating Pressure
    5000 psi
  • Overall Length
    37.4 mm
  • Body Material
    Stainless Steel
  • Overall Width
    17.5 mm
  • Mounting Type
    Inline
  • Port 1 Size/Type
    1/8 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text