Motion
C20SS
C20SS Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 3 gpm Max Flow, 5000 psi Max Operating Pressure, 1/4 NPT Port Size
Mi Item #00275440
MFR #C20SS
Price$171.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C20SS Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 3 gpm Max Flow, 5000 psi Max Operating Pressure, 1/4 NPT Port Size
Mi Item #00275440
MFR #C20SS

Mfr description
C20SS CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.87/each

Specifications

Dimensions

  • Overall Length
    50.8 mm
  • Overall Width
    7/8 in
  • Port 1 Size/Type
    1/4 NPT

Details

  • Body Material
    Stainless Steel
  • Cracking Pressure
    2.5 psi
  • Maximum Flow Rate
    3 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Inline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)