Motion
C30SS
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 8 gpm Max Flow, 5000 psi Max Operating Pressure, 1/2 NPT Port Size
Mi Item #00275444
MFR #C30SS
Price$301.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 8 gpm Max Flow, 5000 psi Max Operating Pressure, 1/2 NPT Port Size
Mi Item #00275444
MFR #C30SS

Mfr description
C30SS CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.66/each

Specifications

Dimensions

  • Overall Length
    67.5 mm
  • Overall Width
    1-5/16 in
  • Port 1 Size/Type
    1/2 NPT

Details

  • Body Material
    Stainless Steel
  • Cracking Pressure
    2.5 psi
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Inline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)