Motion
60A-101-01
Apollo® Steel Globe Valve - 1/4 NPT, 5000 psi
MI ITEM #00275672
MFR #60A-101-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Steel Globe Valve - 1/4 NPT, 5000 psi
MI ITEM #00275672
MFR #60A-101-01

Mfr description
60-101-01 NEEDLE VALVE (OLD 60-301-01)
  • Backseat stem design
  • Integral metal to metal seat
  • Externally adjustable PTFE packing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1/4 NPT
  • Weight
    1.23 lbs

Details

  • Handle Material
    Malleable Iron
  • Handle Style
    Cross Handle
  • Pressure Rating
    5000 psi
  • Seat Material
    Metal
  • Standards Met
    NACE MR1075 (2000) & MR0103 (2012)
  • Stem Seal Material
    PTFE
  • Stem Type
    A276 Stainless Steel
  • Valve Body Material
    A108 Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)