Motion
S650S1
Direct Acting Hydraulic Needle Valve - Direct Acting, 10000 psi, 40 gpm, +212 °F, 3/4 NPT, Steel
Mi Item #00275688
MFR #S650S1
Price$300.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, 10000 psi, 40 gpm, +212 °F, 3/4 NPT, Steel
Mi Item #00275688
MFR #S650S1

Mfr description
S650S1 NEEDLE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.70/each

Specifications

Dimensions

  • Overall Height
    163.6 mm
  • Overall Length
    92.1 mm
  • Port Size
    3/4 NPT

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Steel
  • Check Valve Type
    Needle
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    40 gpm
  • Maximum Operating Pressure
    10000 psi
  • Maximum Working Pressure
    10000 psi
  • Mounting Type
    Inline
  • Pressure Compensation
    Pressure Compensated
  • Seal Material
    Nitrile
  • Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)