Motion
S850S1
Direct Acting Hydraulic Needle Valve - Direct Acting, 10000 psi, 100 gpm, +212 °F, 1 NPT, Steel
MI ITEM #00275693
MFR #S850S1
Your Price$562.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, 10000 psi, 100 gpm, +212 °F, 1 NPT, Steel
MI ITEM #00275693
MFR #S850S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$562.85/each(List $647.28)

Overview

Mfr description
S850S1 NEEDLE VALVE

Specifications

  • Action
    Direct Acting
  • Maximum Operating Pressure
    10000 psi
  • Maximum Flow Rate
    100 gpm
  • Max Operating Temperature
    +212 °F
  • Port Size
    1 NPT
  • Body Material
    Steel
  • Check Valve Type
    Needle
  • Pressure Compensation
    Pressure Compensated
  • Connection Gender
    Female
  • Seal Material
    Nitrile
  • Fluid Comp
    Hydraulic Oil
  • Actuation
    Hydraulic
  • Overall Length
    101.6 mm
  • Overall Height
    206.4 mm
  • Mounting Type
    Inline
  • Type
    Needle
  • Maximum Working Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text