Motion
N25BK
Direct Acting Hydraulic Needle Valve - Direct Acting, 2000 psi, 13.5 gpm, +400 °F, 3/8 NPT, Brass
MI ITEM #00275783
MFR #N25BK
Price$87.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, 2000 psi, 13.5 gpm, +400 °F, 3/8 NPT, Brass
MI ITEM #00275783
MFR #N25BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.51/each

Specifications

Dimensions

  • Overall Height
    73.1 mm
  • Overall Length
    57.2 mm
  • Overall Width
    27 mm
  • Port Size
    3/8 NPT

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Brass
  • Check Valve Type
    Needle
  • Connection Gender
    Female, Male
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +400 °F
  • Maximum Flow Rate
    13.5 gpm
  • Maximum Operating Pressure
    2000 psi
  • Maximum Working Pressure
    2000 psi
  • Mounting Type
    Inline
  • Pressure Compensation
    Pressure Compensated
  • Seal Material
    Fluoropolymer
  • Type
    Needle

Overview

Mfr description
N25BK NEEDLE VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text