Motion
N35BK
Direct Acting Hydraulic Needle Valve - Direct Acting, 2000 psi, 34 gpm, +400 °F, SAE 8 (3/4–16 UNF), Brass
MI ITEM #00275787
MFR #N35BK
Your Price$144.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, 2000 psi, 34 gpm, +400 °F, SAE 8 (3/4–16 UNF), Brass
MI ITEM #00275787
MFR #N35BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$144.32/each(List $202.05)

Overview

Mfr description
N35BK NEEDLE VALVE

Specifications

  • Action
    Direct Acting
  • Maximum Operating Pressure
    2000 psi
  • Maximum Flow Rate
    34 gpm
  • Max Operating Temperature
    +400 °F
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Body Material
    Brass
  • Check Valve Type
    Needle
  • Pressure Compensation
    Pressure Compensated
  • Connection Gender
    Female
  • Seal Material
    Fluoropolymer
  • Fluid Comp
    Hydraulic Oil
  • Actuation
    Hydraulic
  • Overall Length
    74.7 mm
  • Overall Height
    82.6 mm
  • Overall Width
    41.3 mm
  • Mounting Type
    Inline
  • Type
    Needle
  • Maximum Working Pressure
    2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text