Motion
N35SK
Direct Acting Hydraulic Needle Valve - Direct Acting, 5000 psi, 35 gpm, +400 °F, SAE 8 (3/4–16 UNF), Steel
Mi Item #00275798
MFR #N35SK
Price$146.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, 5000 psi, 35 gpm, +400 °F, SAE 8 (3/4–16 UNF), Steel
Mi Item #00275798
MFR #N35SK

Mfr description
N35SK NEEDLE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.05/each

Specifications

Dimensions

  • Overall Height
    82.6 mm
  • Overall Length
    74.7 mm
  • Overall Width
    41.3 mm
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Steel
  • Check Valve Type
    Needle
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +400 °F
  • Maximum Flow Rate
    35 gpm
  • Maximum Operating Pressure
    5000 psi
  • Maximum Working Pressure
    5000 psi
  • Mounting Type
    Inline
  • Pressure Compensation
    Pressure Compensated
  • Seal Material
    Fluoropolymer
  • Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)