Motion
N10B
Direct Acting Hydraulic Needle Valve - Direct Acting, 2000 psi, 3.2 gpm, +400 °F, 1/8 NPT, Brass
Mi Item #00275924
MFR #N10B
Price$40.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, 2000 psi, 3.2 gpm, +400 °F, 1/8 NPT, Brass
Mi Item #00275924
MFR #N10B

Mfr description
N10B NEEDLE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.56/each

Specifications

Dimensions

  • Overall Height
    39.8 mm
  • Overall Length
    37.4 mm
  • Overall Width
    17.5 mm
  • Port Size
    1/8 NPT

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Brass
  • Check Valve Type
    Needle
  • Connection Gender
    Female, Male
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +400 °F
  • Maximum Flow Rate
    3.2 gpm
  • Maximum Operating Pressure
    2000 psi
  • Maximum Working Pressure
    2000 psi
  • Mounting Type
    Inline
  • Pressure Compensation
    Pressure Compensated
  • Seal Material
    Fluoropolymer
  • Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)