Motion
N30B
Direct Acting Hydraulic Needle Valve - Direct Acting, 2000 psi, 22.5 gpm, +400 °F, 1/2 NPT, Brass
MI ITEM #00275931
MFR #N30B
Price$108.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, 2000 psi, 22.5 gpm, +400 °F, 1/2 NPT, Brass
MI ITEM #00275931
MFR #N30B

Mfr description
N30B NEEDLE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.16/each

Specifications

Dimensions

  • Overall Height
    70 mm
  • Overall Length
    67.5 mm
  • Overall Width
    33 mm
  • Port Size
    1/2 NPT

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Brass
  • Check Valve Type
    Needle
  • Connection Gender
    Female, Male
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +400 °F
  • Maximum Flow Rate
    22.5 gpm
  • Maximum Operating Pressure
    2000 psi
  • Maximum Working Pressure
    2000 psi
  • Mounting Type
    Inline
  • Pressure Compensation
    Pressure Compensated
  • Seal Material
    Fluoropolymer
  • Type
    Needle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)