Motion
N30S
Direct Acting Hydraulic Needle Valve - Direct Acting, 5000 psi, 22.5 gpm, +400 °F, 1/2 NPT, Steel
MI ITEM #00275943
MFR #N30S
Your Price$92.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, 5000 psi, 22.5 gpm, +400 °F, 1/2 NPT, Steel
MI ITEM #00275943
MFR #N30S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.45/each(List $106.31)

Overview

Mfr description
N30S NEEDLE VALVE

Specifications

  • Action
    Direct Acting
  • Maximum Operating Pressure
    5000 psi
  • Maximum Flow Rate
    22.5 gpm
  • Max Operating Temperature
    +400 °F
  • Port Size
    1/2 NPT
  • Body Material
    Steel
  • Check Valve Type
    Needle
  • Pressure Compensation
    Pressure Compensated
  • Connection Gender
    Female, Male
  • Seal Material
    Fluoropolymer
  • Fluid Comp
    Hydraulic Oil
  • Actuation
    Hydraulic
  • Overall Length
    67.5 mm
  • Overall Height
    70 mm
  • Overall Width
    33 mm
  • Mounting Type
    Inline
  • Type
    Needle
  • Maximum Working Pressure
    5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text