Motion
EDC25B
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 10 gpm Max Flow, 2000 psi Max Operating Pressure, 3/8 NPT Port Size
Mi Item #00276034
MFR #EDC25B
Price$78.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 10 gpm Max Flow, 2000 psi Max Operating Pressure, 3/8 NPT Port Size
Mi Item #00276034
MFR #EDC25B

Mfr description
EDC25B CHECK VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.43/each

Specifications

Dimensions

  • Overall Length
    63.5 mm
  • Overall Width
    25.4 mm
  • Port 1 Size/Type
    3/8 NPT

Details

  • Body Material
    Brass
  • Cracking Pressure
    2.5 psi
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    2000 psi
  • Maximum Viscosity
    150 sus
  • Mounting Type
    Inline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)